Add More Items
View All Quick Selects
Below you can add an image for 'Manual Transfer Switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton CH Transfer Switch Panel, Standard Manual Transfer Switch, For Square D QO48M60DSGP, 60A, 8 Spaces, 16 Circuits, Nema 1 Enclosure, 15 KW, Provisions For Feeder Breakers, to Opposite Phasing
Total Availability: In Stock
Check local availability
Book Price
$1,544.37
Each
Eaton Transfer Switch Panel, Standard Manual Transfer Switch, 4 Spaces, 8 Circuits, Nema 3R Enclosure, 5000W, Provisions For Feeder Breakers, to Opposite Phasing
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,148.11
Eaton CH Transfer Switch Panel, Switched Neutral Manual Transfer Switch, 50A Main, 50A Emergency, 10 Circuits, Nema 1 Enclosure, 12 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers, Standard T Phasing
$971.05
Automatic Transfer Switch, 200 A, 120 to 240 V, 2 Poles, 1 Phase, Safety Fuse, #4 Awg to 300 Kcmil Wire Size, 5.32 In Overall Length, 14.46 In: (367.3) MM Overall Width, 29.33 In (745.0) MM Overall Height, 47.3 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,277.52
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 400A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$9,033.37
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$2,877.19
Eaton Universal Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$4,044.62
Green Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$2,761.65
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$2,081.00
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 200A Standard Ats 120/240V 1-PH N3R Non-Se
$2,227.25
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 100A Standard Ats 120/240V 1-PH N3R Non-Se
$917.21
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
Eaton Transfer Switch Panel, Switched Neutral Manual Transfer Switch, 50A Main, 50A Emergency, 10 Circuits, Nema 3R Enclosure, 12 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers, to Opposite Phasing
$1,343.25
Easier Than Ever Before - Generac’S 9855 Homelink Upgradeable Manual Transfer Switches Are Now Easier to Install, Expand and Maintain Than Ever Before. to Meet The Requirements Of 2017 National Electric Codes, Improved 30-Amp and 50-Amp Homelink Models Can Be Used With Any Portable Generator Featuring Compatible Gfci Outlets. With Interchangeable Circuit Breakers That Simplify The Reconfiguration Process Required For Replacing or Expanding From 8 to 16 Circuits, Homelink Switches Can Be Used to Provide Pow
$808.48
Eaton CH Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran 302110-20 and Emergen 10-7500, 60A Main, 30A Emergency, 10 Circuits, Nema 1 Enclosure, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20a
$1,513.37
Eaton Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran R30211-20 and Emergen 10-7500 +RTE1075, 60A Main, 30A Emergency, 10 Circuits, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers
$1,626.07
Non-Fusible Disconnect Switch, Non-Fusible, Manual Type; Copper Conductor Material; Ul 98, Csa C22.2, Ce Approval; 600 Volt Voltage Rating; Base, Din Rail Mounting; Nema 1/3R/4/4X/12 Enclosure; 60 Amp Current Rating
$411.59
20
Popularity
Default